Bel-Art™ SP Scienceware™ Acid/Solvent Bottle Carriers

Polyethylene carriers with epoxy coated, heavy-gauge steel wire bails have wide ribs in both the sides and on the bottom to support and cushion bottles

Manufacturer: Bel-Art™ 169570000

 View more versions of this product

Catalog No. 22-260394

  Check Availability
Add to Cart

    Specifications

    Autoclavable No,No
    Height (English) 13.5 in.,13.5 in.
    Height (Metric) 35cm,35cm
    Holds 2.5L bottle,2.5L bottle
    Material Polypropylene
    Product Type Carrier, Bottle

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit