Bel-Art™ SP Scienceware™ Adjustable Elution Rack

Perform as many as 42 elutions in one rack, saving valuable bench space

Manufacturer: Bel-Art™ F188820003

 View more versions of this product

Catalog No. 11-999-009

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Autoclavable Yes
    Holds 25mm Tubes
    Material Polypropylene
    Positions 12.0
    Product Type Elution Rack

    • Simultaneously supports both elution columns and collection tubes
    • The height of the rack can be quickly adjusted to accommodate various length elution columns
    • Conversion kits are available to fit a variety of tube sizes
    • Heavy-duty solid polypropylene
    • Steam autoclavable at 121°C (250°F)
    • Can also be used as a height-adjustable test tube rack

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit