Learn More
Bel-Art™ Autoradiography Pens
Easy marking of film with nontoxic and nonradioactive phosphorescent material
Supplier: Bel-Art™ F133510000
Includes: Pocket clip and screw-knob advance to adjust writing tip.
Description
Easy marking of film with nontoxic and nonradioactive phosphorescent material
- Solid phosphorescent material will not leak or dry out, (no bladder, vial or liquids to spill) Nonradioactive energy may be adjusted by exposure to white incandescent or fluorescent light
- 3 to 4 minute energy emission leaves distinct impression without overexposing film
- Bright green markings do not glow in the dark but are visible under normal conditions and on X-ray film
- No Beta or other isotope emissions; Spectral peak, 5600Å
- Screw knob advances writing tip; Pens are 4 1/2 in. long (11.4cm)
- Not appropriate for phosphor screens
High Energy Level Markers
Greater energy emission strength and slightly longer energy emission duration
Suitable for marking X-Ray films similar to Kodak™ XLS
No Beta or other isotope emissions
Marking is unaffected by chilled films and an intensifier screen will not affect intensity
Not appropriate for phosphor screens
Specifications
Non Radioactive Marker | |
Pocket clip and screw-knob advance to adjust writing tip | |
Each |
Bright Green | |
Ideal for marking radiography films like the Kodak XLS | |
4.5 in. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.