Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Bellows Type Glove Box Gloves

Forms a leak-proof unit with the box. Made from natural latex with a removable hand, the sleeves fit 20cm (8 in.) circular ports and 18 x 25cm (7 x 10 in.) oval ports.

Supplier:  Bel-Art™ H500250310

 View more versions of this product

Catalog No. 19-821-982


Add to Cart

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Description

Description

  • Forms a leak-proof unit with O-ring construction integral with the box
  • Bellows allows cooling air circulation
  • When the glove and sleeve are separated, the sleeve remains attached to the box
  • Glove sizes are interchangeable, and almost any standard laboratory, surgical or disposable glove can be used
  • Length of the extended sleeve and glove is approximately 76cm (30 in.)
  • Use with H50025-0320 Clamping Rings to hold gloves in place
Note: Due to the unspecified nature of their use and the environment in which they are used, glove box gloves may only be returned due to shipping damage, and only if they have not been used.

Order Info

Sleeve fits 8 in. O.D. (20cm) circular ports and 7 x 10 in. (18 x 25cm) oval ports. Extended length with glove, 30 in. (76cm). One pair per pack.

Specifications

Specifications

Bellows and Glove
Leak-proof unit with O-ring construction
Large (10)
Natural Rubber, Latex
Fit 20cm circular and 18 x 25cm (7 x 10 in.) oval ports
Product Suggestions

Product Suggestions

Safety and Handling

Safety and Handling

WARNING: Cancer - www.P65Warnings.ca.gov
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit