Bel-Art™ SP Scienceware™ Beta Box

Acrylic box with lid for excellent visibility of contents

Manufacturer: Bel-Art™ F249840000

 View more versions of this product

Catalog No. 03-420-112

  Check Availability
Add to Cart

    Specifications

    Color Transparent
    Dimensions (L x W x H) 12 x 8 x 15 in. (30.4 x 20.3 x 38cm)
    For Use With (Application) Radioactive isotope protection
    Height (English) Inside 15 in.
    Height (Metric) Inside 38.1cm
    Length (English) Inside 12 in.
    Width (English) Inside 8 in.
    Width (Metric) Inside 20.32cm
    Product Type Beta box with lid
    Includes Removable lid, non-skid feet, 6 clamps hold liner, tight-fitting joints
    Length (Metric) Inside 30.48cm
    Height (English) 15 in.
    Height (Metric) 38cm
    Length (English) 12 in.
    Length (Metric) 30.4cm
    Material Acrylic
    Quantity Each
    Width (English) 8 in.
    Width (Metric) 20.3cm

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit