Bel-Art™ SP Scienceware™ Churn Sample Splitter Available on GSA/VA Contract for Federal Government customers only.

Provides an efficient method of preparing subsamples of collected water-sediment mixtures from stream flows for water quality analysis

Manufacturer: Bel-Art™ F378050004

 View more versions of this product

Catalog No. 03-421-146

  Check Availability
Add to Cart

    Specifications

    Length (English) 12 in.
    Length (Metric) 30.5cm
    For Use With (Application) Provides an efficient method of preparing subsamples of collected water-sediment mixtures from stream flows for water quality analysis
    Material Polyethylene
    Product Type Churn Sample Splitter
    Capacity 1 gal. (4L)
    Height (English) 12 in.
    Height (Metric) 30.5cm
    Capacity (English) 1 gal.
    Capacity (Metric) 4L

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit