Learn More
Bel-Art™ Cloning Discs
Save time and reduce effort when isolating a large number of clones
$112.40 - $115.50
Specifications
Sterility | Sterile |
---|---|
Material | Paper |
Certifications/Compliance | RNase and DNase free |
Product Type | Cloning Disc |
For Use With (Application) | Ideal for cell transfer and propagation |
Catalog Number | Mfr. No. | Diameter (English) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) | Diameter (Metric) | Price | Quantity & Availability | ||||
07-907-10B
|
Bel-Art™
F378470002 |
0.18 in. | 4.8 mm |
Pack of 100 for $112.40
|
|
||||
07-907-10C
|
Bel-Art™
F378470003 |
0.25 in. | 6.4 mm |
Pack of 100 for $115.50
|
|
||||
07-907-10A
|
Bel-Art™
F378470001 |
0.125 in. | 3.2 mm | N/A | N/A | ||||
This item has been discontinued and is no longer available. Please reach out to your sales representative. | |||||||||
Description
Save time and reduce effort when isolating a large number of clones
- The sterile paper discs transfer cells quickly and easily to a 24-well plate
- Cloning discs have been sterilized by Gamma radiation to be RNase and DNase free
Order Info
Supplied in vials of 50, two vials per pack.
Specifications
Sterile | |
RNase and DNase free | |
Ideal for cell transfer and propagation |
Paper | |
Cloning Disc |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.