Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Connecting Microcentrifuge Tube Racks

Expandable rack system for multiple functions

Manufacturer:  Bel-Art™ F189080015

 View more versions of this product

Catalog No. 03-410-506


  Check Availability
Add to cart

Description

Description

Maximize storage and save benchtop space with microcentrifuge tube racks that are stackable when loaded or empty. Locking clips firmly connect multiple racks together to form larger arrays that can be easily transported.

  • Securely holds 24 microcentrifuge tubes, either 0.5mL or 1.5-2.0mL
  • Can be combined when multiple tube sizes are used
  • Durable, lightweight polycarbonate; UV resistant
  • Can be stored at temperatures down to -80°C
  • Steam autoclavable at 121°C (250°F)

Specifications

Specifications

Yes
10.62 x 1.75 x 2.5 in. (26.8 x 4.8 x 6.4cm)
6.4cm
10.62 in.
Polycarbonate
1.75 in.
Rack, Microcentrifuge Tube
Clear
2.5 in.
1.5 to 2mL Tubes
26.8cm
24
4.8cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit