Bel-Art™ SP Scienceware™ DUO Eyewash Station

Bel-Art DUO wall-mountable eyewash stations with sterile saline and bottles of pH neuralizing DUO eye wash are ideal for areas where there is risk of injuries from acids and alkalis is high.

Manufacturer: Bel-Art™ F248808502

 View more versions of this product

Catalog No. 19-991-075

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Certifications/Compliance ANSI Z358.1-2009
    Product Type Covered station eyewash bottle
    Storage Requirements 5 to 35°C
    Capacity (English) 33.81 oz.
    Capacity (Metric) 1000mL
    Capacity 33.81 oz., 1000mL
    Includes Two 1000mL 0.9% Sterile Saline bottle, placard each with easy to follow universal pictograms, a polished Metal mirror and all mounting hardware, built-in eye piece
    Mounting Wall
    Rinse Time 5 min./bottle
    Shelf Life 3 Years
    Sterile Yes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit