Bel-Art™ SP Scienceware™ DUO Eyewash Station

Bel-Art DUO wall-mountable eyewash stations with sterile saline and bottles of pH neuralizing DUO eye wash are ideal for areas where there is risk of injuries from acids and alkalis is high.

Manufacturer: Bel-Art™ F248808503

 View more versions of this product

Catalog No. 19-991-076

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Product Type Covered station eyewash bottle
    Capacity (English) 16, 33.81 oz.
    Includes 1000mL Saline bottle and 500mL pH neutralizing solution, pictograms, placard, hardware, built-in eye piece, polished Metal mirror, mounting hardware
    Rinse Time 5 min./500mL Bottle and 2 min./200mL bottle
    Storage Requirements 5 to 35°C
    Capacity (Metric) 500, 1000mL
    Capacity 16, 33.81 oz., 500, 1000mL
    Certifications/Compliance ANSI Z358.1-2009, CE
    Mounting Wall
    Shelf Life 3 Years
    Sterile Yes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit