Bel-Art™ SP Scienceware™ Egg-Shaped Spinbar™ Magnetic Stir Bars Available on GSA/VA Contract for Federal Government customers only.

Designed for use in round-bottom vessels

Manufacturer: Bel-Art™ F371300001

 View more versions of this product

Catalog No. 22-269316

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance FDA, USP Class VI, ISO 9001:2008, SGS
    Color White
    Product Type Stir Bar
    Shape Egg
    For Use With 100 and 200mL round-bottom flasks
    Diameter (English) 0.5 in.
    Length (English) 1 in.
    Diameter (Metric) 12.7mm
    Length (Metric) 25.4mm
    Autoclavable Yes
    Case Quantity 50
    Coating PTFE
    Material Alnico Magnet

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit