Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Exhaust Fume Hood

SP Scienceware™ Exhaust Fume Hood removes fumes and vapours to provide secure work environment for venting tanks and vats.

$874.00 - $1427.00

Specifications

Construction Polypropylene
Material Polypropylene
View More Specs

Products 3
Catalog Number Mfr. No. Height Overall (English) Width (English) Width (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Height Overall (English) Width (English) Width (Metric) Price Quantity & Availability  
11-391-121
View Documents
Bel-Art™
H500150000
12 in. 24 in. 61cm
Each for $874.00
Add to cart
 
11-391-123
View Documents
Bel-Art™
H500170000
24 in. 48 in. 122cm
Each for $1,427.00
Add to cart
 
11-391-122
View Documents
Bel-Art™
H500160000
18 in. 36 in. 91cm
Each for $1,129.00
Add to cart
 
Description

Description

  • Rests on rear edge on tank to draw air across the top away from operator
  • Tapered
  • Made from non-corrosive polypropylene
  • Available in different sizes

H50015-0000:

  • Width x Height: 24 x 12 in. (61 x 31cm)
  • Slot Height x Depth: 3 x 3 in. (76 x 76cm
  • Stack O.D.: 6 in. (15mm)
  • Material thickness: 0.187 in. (4.8mm)
H50016-0000:
  • Width x Height: 36 x 18 in. (91 x 46cm)
  • Slot Height x Depth: 3 x 3 in. (76 x 76cm
  • Stack O.D.: 8 in. (20mm)
  • Material thickness: 0.187 in. (4.8mm)
H50016-0000:
  • Width x Height: 48 x 24 in. (122 x 61cm)
  • Slot Height x Depth: 3 x 4 in. (76 x 102cm)
  • Stack O.D.: 8 in. (20mm)
  • Material thickness: 6.4 in. (0.25mm)

Dying, chemical processing, blacktop and hot mix processing, and leather tanning

Specifications

Specifications

Polypropylene
Polypropylene
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit