Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ Fast-Release Pipette Pump™ II Pipetters
Includes a rapid release valve for quick dispensing. Bel Art™ SP Scienceware™ Fast-Release Pipette Pump™ II Pipetters are color coded by size for easy identification.
$98.60 - $126.60
Specifications
Autoclavable | Not Autoclavable |
---|---|
Material | Polypropylene, Silicone Rubber |
Type | Fast Release Pipet Filler |
Catalog Number | Mfr. No. | Color | For Use With (Application) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | For Use With (Application) | Price | Quantity & Availability | ||||
03-410-545
|
Bel-Art™
F379111102 |
Blue | Pipets up to 2mL |
Each for $98.60
Case of 12 EA for $959.50
|
|
||||
03-410-547
|
Bel-Art™
F379111125 |
Red | Pipets up to 25mL |
Each for $126.60
Case of 12 EA for $1,236.00
|
|
||||
03-410-546
|
Bel-Art™
F379111110 |
Green | Pipets up to 10mL |
Each for $99.60
Case of 12 EA for $963.50
|
|
||||
Description
- Rotate the knurled thumb wheel to aspirate liquid to the desired volume
- Apply light pressure to the fast release lever to rapidly dispense
- Rotate the thumb wheel for gradual dispensing
- Glass or plastic pipettes are easily inserted into a unique collar with stabilizing fingers for a secure hold
- Sizes are color coded; can be disassembled for cleaning
Order Info
Pipets sold separately.
Specifications
Not Autoclavable | |
Polypropylene, Silicone Rubber | |
Fast Release Pipet Filler |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title