Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ Fast-Release Pipette Pump™ Pipetters
Pipetting device with rapid release
$46.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Material | Polypropylene |
Type | Fast Release Pipet Filler |
Catalog Number | Mfr. No. | Color | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | For Use With (Equipment) | Price | Quantity & Availability | ||||
S72058
|
Bel-Art™
F379111102/EMD |
Blue | 2mL |
Each for $46.00
Case of 12 EA for $501.00
|
|
||||
S72059
|
Bel-Art™
F379111110/EMD |
Green | 10mL |
Each for $46.00
Case of 12 EA for $501.00
|
|
||||
Description
Fast-release pipetting device is made expressly for pipets that are calibrated to the tip but not to be blown out (retains final drop). Soft, elastic chuck has a threaded collar that tightens to grip glass or plastic pipets securely.- Provides easy, precise pipetting
- Rotating the knurled thumbwheel draws up or dispenses liquid
- Rapid-release lever provides zip-quick emptying
- Easy to take apart for cleaning
- Sizes are color coded
Specifications
Not Autoclavable | |
Polypropylene | |
Fast Release Pipet Filler |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title