Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.

Bel-Art™ SP Scienceware™ Fritware™ Immersion Filters

For filtration involving recovery of solids without having to transfer material to funnels

Manufacturer:  Bel-Art™ F136700000

Catalog No. 22-260236



Description

Description

  • High density polyethylene coarse porosity disc (90 to 130 micron) and body
  • Use directly or precoat for fine filtration
  • Larger filter has serrated tubing connector

Specifications

Specifications

4 cm
Fritware™ Immersion Filter
6 Pack
Jagged tubing connector
9 cm
HDPE
90 to 130 μm
To filter and recover solids without relocating filtrate solution to a filtering funnel, used directly or precoated for fine filtration
3.54 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit