Bel-Art™ SP Scienceware™ Fritware™ Porous Polyethylene Sheets

Supplied in medium or coarse porosity

Manufacturer: Bel-Art™ H136390518

 View more versions of this product

Catalog No. 22-164426

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 18 x 18 in. (46 x 46cm)
    Length (English) 18 in.
    Length (Metric) 46cm
    Porosity Coarse
    Thickness (English) 125.9mil
    Thickness (Metric) 3.2mm
    Width (English) 18 in.
    Width (Metric) 46cm
    For Use With (Application) Can be cut, sawed, formed, machined and welded to fabricate special items made partly or wholly of this porous material
    Material HDPE
    Pore Size 110μm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit