Bel-Art™ SP Scienceware™ Fritware™ Porous Polyethylene Sheets

Supplied in medium or coarse porosity

Manufacturer: Bel-Art™ H136380018

 View more versions of this product

Catalog No. 14-100-140

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Dimensions (L x W) 36 x 36 in. (91 x 91cm)
    Length (English) 36 in.
    Porosity Medium
    Thickness (Metric) 3.2mm
    For Use With (Application) Can be cut, sawed, formed, machined and welded to fabricate special items made partly or wholly of this porous material
    Material HDPE
    Length (Metric) 91cm
    Thickness (English) 125.9mil
    Width (English) 36 in.
    Width (Metric) 91cm
    Pore Size 70μm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit