Bel-Art™ SP Scienceware™ Full-View Test Tube Supports

Versatile polypropylene racks feature pins for support or draining of test tubes in a compact space

Manufacturer: Bel-Art™ 189100189

 View more versions of this product

Catalog No. 22-260644

  Check Availability
Add to Cart

    Specifications

    Height (English) 2.52 in.
    Dimensions (L x W x H) 11.61 x 5.12 x 2.52 in. (29.5 x 13 x 6.4cm)
    Length (English) 11.61 in.
    Width (English) 5.12 in.
    Height (Metric) 6.4cm
    Length (Metric) 29.5cm
    Width (Metric) 13cm
    Autoclavable Yes
    Type Rack, Tube
    Holds 10 to 13mm Tubes
    Positions 160.0,160.0
    Material Polypropylene
    Product Type Rack, Tube
    Tube Size 10 to 13mm

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit