Bel-Art™ SP Scienceware™ Grande Desiccators

Designed for industrial or other applications where an extra-large, low humidity, dust-free environment is needed for storing large items or many small ones

Manufacturer: Bel-Art™ F430001010

 View more versions of this product

Catalog No. 03-410-602

  Check Availability
Add to Cart

    Specifications

    Depth (English) 24 in.
    Depth (Metric) 61cm
    Door Style Right-hinged
    Includes 2 pull-out perforated acrylic shelves
    Temperature Range (English) 41° to 104°F
    Temperature Range (Metric) 5° to 40°C
    Volume (English) 3.6 cu. ft.
    Width (Metric) 66cm
    Height (Metric) Exterior 66cm
    Shelves 2 removable perforated pull-out shelves
    Autoclavable No
    Height (English) Exterior 26 in.
    Color Clear
    For Use With (Application) Scienceware™ desiccant in a cartridge for industrial or other applications where an extra-large, low humidity, dust-free environment is needed for storing large items or many small ones
    Holds 252 cans
    Width (English) 26 in.
    Material Rugged Co-polyester side and top panels and Polycarbonate door and rear panel, Acrylic shelves

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit