Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Griffin Low Form Polypropylene beakers Products for Science Education

Click to view available options
Capacity (Metric):
100 mL
150 mL
250 mL
400 mL
600 mL

Rugged beakers have permanent, raised numeric graduations and no-drip pour spout for easy pouring.

  • Translucent polypropylene is chemical resistant and steam autoclavable at 121°C
  • Stackable without binding
  • “No-Drip” spout for controlled pouring
  • Raised numeric graduations show contained volume (±5%)
  • Microwavable

Accuracy ±5%
Scale Raised Numeric Graduated Scale
Autoclavable Autoclavable
Graduated Yes
Color Transparent
Diameter (English) Base 2.94 in.
Diameter (English)Top 3.8 in.
Diameter (Metric) Base 7.47 cm
Diameter (Metric)Top 9.6 cm
Capacity (Metric) 400 mL
Material Polypropylene
For Use With (Application) For Pouring Large Volumes, Chemical Resistant
Height (English) 4.37 in.
Height (Metric) 11.1 cm
Increments 100 mL
Temperature (English) Max. Operating 250°F
Temperature (Metric) Max. Operating 121°C
Type Beaker
Show More Show Less