Bel-Art™ SP Scienceware™ Heavy Duty Pail

Polyethylene pails have wide rims that hold their shape under heavy loads

Manufacturer: Bel-Art™ 168050000

 View more versions of this product

Catalog No. 22-020073

  Check Availability
Add to Cart

    Specifications

    Capacity 10L
    Capacity (English) 2.27 gal.
    Color White
    Diameter (Metric)Top 24.4cm
    Height (English) 12 in.
    Height (Metric) 30.3cm
    Includes Heavy gauge plastic coated metal bail, pronounced spout, recessed handgrip
    Material Polyethylene
    Capacity (Metric) 10L
    Diameter (English)Top 9.625 in.
    Product Type Heavy Duty Pail

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit