Bel-Art™ SP Scienceware™ Holdfast™ Polypropylene Graduated Cylinders Available on GSA/VA Contract for Federal Government customers only.

Prevents tipping and rolling due to hexagonal base. Bel Art&trade SP Scienceware™ Holdfast™ Polypropylene Graduated Cylinders include handle for a secure, solid grip for safer pouring.

Manufacturer: Bel-Art™ F284611000

 View more versions of this product

Catalog No. 15-252-14

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Height (Metric) 439.4mm
    Material PP (Polypropylene)
    Graduations 10mL
    Autoclavable Yes
    Subdivision 10mL
    Capacity (Metric) 1000mL
    Base Type Hexagonal
    Calibration To contain/to deliver
    Height (English) 17.3 in.
    Includes Large handle

    • One-piece cylinder with handle provides a secure, solid grip for safer pouring
    • Easy-to-read double scale with raised graduations
    • Hexagonal base prevents tipping and rolling
    • Will not create a meniscus
    • Handle opening: 8.9 x 2.9cm (3 x 1.20 in.)
    • Chemically resistant polypropylene
    • Autoclavable at 121°C (250°F)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit