Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Incu-Shaker™ Tube Holder Available on GSA/VA Contract for Federal Government customers only.

Accessory for benchtop or floor model shaking incubators

Manufacturer:  Bel-Art™ F187980000

Catalog No. 22-331-422


Add to cart

Description

Description

Rack positions tubes at an angle increasing the liquid surface area which permits greater mixing action without increasing the rotational speed of the shaker

  • Securely holds a combination of up to 48 tubes, (eighteen 1.5 or 2mL, twelve 5mL, twelve 15mL and six 50mL)
  • Easily secures to the platform of a shaker with included screws
  • Polypropylene; steam autoclavable at 121°C (250°F)
  • Base diameter: 15.9cm (6.25 in.); tube holder diameter: 21cm (8.25 in.); height: 12.7cm (5 in.)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Autoclavable
12.7 cm
Polypropylene
Tube Rack
5 in.
1.5 or 2 mL, 5 mL, 15 mL, and 60 mL Tubes
48 (18, 12, 12, and 6)
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit