Bel-Art™ SP Scienceware™ Klett™ Colorimeter Filters

Bel-Art™ SP Scienceware™ Klett™ Colorimeter Filters are glass filters for colorimetric and turbidimetric analyses to obtain readings on the Klett™ scale.

Manufacturer: Bel-Art™ T370140044

 View more versions of this product

Catalog No. 22-065276

  Check Availability
Add to Cart

    Specifications

    Model KS-44
    Shape Square
    Size 51mm
    Spectral Range 410 to 480nm
    For Use With Klett™ clinical colorimeter, Model 800-3 or Klett™ industrial colorimeter Model 900-5
    Material Glass
    Bandwidth 50 to 70nm
    For Use With (Application) Colorimetric and turbidimetric analysis
    Type Colorimeter filter
    Color Blue

    • Additional Color filters for measurement of entire visual range
    • Klett Colorimeter Clinical and Industrial models are supplied with two most commonly used filters, blue for 400 to 450nm and green for 520 to 580nm

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit