Bel-Art™ SP Scienceware™ Klett™ Model 900-3 Industrial Colorimeters

Measurements for both colorimetric and turbidimetric analyses

Manufacturer: Bel-Art™ T370130001

 View all options for this product

Catalog No. 03-415-602


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Voltage 220VAC
    Includes Blue (400-450nm) and green (520-580nm) glass filters
    Certifications/Compliance CE approved
    For Use With (Application) Obtaining readings on a Klett™M scale

    • Used for readings on Klett™ scale
    • Accessory filters provide measurement over entire visual range
    • Wide range of readings by pair of matched photovoltaic cells and suspension galvanometer
    • Light and ambient temperature do not affect the unit
    • Features an illuminated logarithmic scale, with markings from 1 to 1000 Klett
    • Compatible with rectangular cuvettes, with reading obtained at depths of 10, 20 or 40mm
    • Available in 115 or 220V

    • Comes with clear instructions, standards and usage guides for several common tests
    • Reproducible results with exactness to 0.33% on the full scale

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit