Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Lab-Aire II™ Single-Sided Electric Benchtop Glassware Dryers
SCI_ED

Offer compact footprint and accelerates drying of labware with warm, circulating air.

$1134.00 - $1229.00

Specifications

Amps 8A
Material ABS Plastic
Product Type Single Sided Electric Dryer
Voltage 120V
View More Specs

Products 2
Catalog Number Mfr. No. Dimensions (L x W x H) Includes Tiers Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (L x W x H) Includes Tiers Price Quantity & Availability  
S93972
SCI_ED
View Documents Promotion Details
Bel-Art™
F188190013/EMD
16.75 x 7.5 x 22.7 in. (42.5 x 19 x 57.5cm) 2 baskets, 38 pegs (12 small, 14 medium, 12 large) and 14 peg plugs 3 Tier
Each for $1,229.00
Add to cart
 
S93974
SCI_ED
View Documents Promotion Details
Bel-Art™
F188190012/EMD
16.75 x 7.5 x 15.7 in. (42.5 x 19 x 40cm) 2 baskets, 19 pegs (6 small, 7 medium, 6 large) and 7 peg plugs 2 Tier
Each for $1,134.00
Add to cart
 
Description

Description

Conserve benchtop space by placing single-sided models up against the wall.

  • 400w of drying power gently circulates heated air into and around items to decreases drying time
  • Heat selector knob with three temperature settings: high, medium and low
  • Power button illuminates when in use
  • 8 Amp at 120V, circuit breaker and independent thermo-fuse protects unit from overheating
  • Efficiency is enhanced with replaceable polyurethane foam filter
  • Redirect air flow by inserting plugs instead of pegs into unused peg holes
  • Sturdy bases with excellent balance; can be placed on any flat surface
  • Removable polypropylene baskets for storage of small labware and extra pegs

  • 120V
  • Two or three tier option
  • Baskets hold small glassware including test tubes, pipets

Specifications

Specifications

8A
ABS Plastic
Single Sided Electric Dryer
120V
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit