Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Lab Companion Round Style Vacuum Desiccators

Easy to view vacuum gauge eliminates the guesswork

Manufacturer:  Bel-Art™ F424002141

 View more versions of this product

Catalog No. 08-648-103


Add to cart

Includes: Desiccant tray (desiccants sold separately)

Description

Description

High-quality vacuum desiccators provide vacuum integrity lasting three times longer than the average vacuum desiccator resulting in lower maintenance and greater peace of mind. Able to maintain 29in.-Hg vacuum for over 72 hours at room temperature, they stay gastight allowing reliable storage or experiments over extended periods. A Viton™ 3-way valve offers consistent and uniform vacuum draw, vacuum release, or gas exchange. Transparent polycarbonate construction is durable, easy-to-clean, chemical-resistant, and allows quick visualization of the desiccator contents. Amber tinted UV blocking models block 100% of UVA, B, and C light to minimize damages or discoloration of light-sensitive samples. Use with any vacuum with free air capacity of 1.5 cubic feet per minute (CFM) ft or greater.

  • Vacuum level checking is simplified with a built-in analog vacuum gauge at the top of the unit
  • High-quality silicone O-ring and specially designed locking ring allow outstanding vacuum capability with virtually no leakage
  • Locking ring secures top and bottom halves when vacuum not in use; provides additional convenience and safety when moving the unit
  • Six models to choose from; 6, 10, and 20 liter internal volume in clear or UV blocking amber

Specifications

Specifications

UV Amber
20kg
Round
10L
2.6kg
35.3cm
15 in.
Desiccant tray, built-in analog vacuum gauge, silicone o-ring and locking ring, Viton™ 3-way valve
1
0.4 cu. ft.
5.75 lb.
13 in.
Vacuum Desiccator
40cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit