Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ Labels for Protective Labeling Tape System
Labels for use with Bel Art Scienceware Protective Labeling Tape System (cat. no. 1186750)
$961.00
Specifications
Color | White |
---|---|
Format | Label |
Material | Paper |
Product Type | Label |
For Use With (Application) | Use to label labware, bottles or samples |
Catalog Number | Mfr. No. | Product Type | Quantity | Length (English) | Width (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Quantity | Length (English) | Width (English) | Price | Quantity & Availability | ||
11-867-24
|
Bel-Art™
F134550015 |
Label | 1000/Pk. | 3 in. | 1.5 in. |
Case of 12000 for $961.00
|
|
||
11-867-14
|
Bel-Art™
F134550005 |
Label | 1000/Pk. | 1.5 in. | 1.5 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
11-867-19
|
Bel-Art™
F134550010 |
Label | 1000/Pk. | 3 in. | 1 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
Description
- White paper labels accept any kind of marker; perfect for use under the clear tape to label labware, bottles or samples
Specifications
White | |
Paper | |
Use to label labware, bottles or samples |
Label | |
Label | |
1000/Pk. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title