Learn More
Bel-Art™ SP Scienceware™ Long-Handled Dippers
Welded handles. SP Scienceware™ Long-Handled Dippers for easy sampling from tanks, vats, and lakes. These high-density polyethylene plastic dippers will not rust or corrode, provide excellent chemical resistance and float, “just in case.”
Supplier: Bel-Art™ F367820116
Description
Welded handles. SP Scienceware™ Long-Handled Dippers for easy sampling from tanks, vats, and lakes. These high-density polyethylene plastic dippers will not rust or corrode, provide excellent chemical resistance and float, “just in case.”
- High-density polyethylene dippers will not rust or corrode
- Provide excellent chemical resistance
- Handle is welded to the rigid bowl at a 45° angle
- End of the handle has a hook for hanging
- Handle diameter: 29mm (1.13 in.)
Specifications
Dipper | |
One-Piece Handle | |
16 oz. | |
For easy sampling from tanks, vats, and lakes | |
2.9 cm | |
3.7 m |
HDPE | |
Long | |
500 mL | |
1.13 in. | |
12 ft. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.