Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SP Scienceware™ Low-Density Polyethylene Wide-Mouth Sample Jar

Click to view available options
Capacity (Metric):
180 mL

Excellent for storing small quantities of liquids or solids

  • Heavy-walled, injection-molded polyethylene
  • Easy-to-clean
  • Screw cap design featuring a leakproof inner seal

Capacity 5.4 oz., 180mL
Capacity (Metric) 180 mL
Capacity (English) 5.4 oz.
Closure Material Polypropylene
Height (English) 5.6 in.
Material Polyethylene
Autoclavable No
Diameter (English) Outer 2.04 in.
Diameter (Metric) Outer 52mm
Height (Metric) 114mm
Mouth Wide
Closure Type Screw
Show More Show Less