Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Magic Touch™ Iceware Ice Buckets

Lightweight ice buckets have excellent insulating properties for keeping temperature sensitive samples in an optimal environment

Manufacturer:  Bel-Art™ M188484004

 View more versions of this product

Catalog No. 11-676-37

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Description

Description

Lightweight ice buckets have excellent insulating properties for keeping temperature sensitive samples in an optimal environment

  • Temperature range: -196° to +100°C (-321° to +212°F)
  • Use with ice, dry ice, dry ice alcohol slurries, or liquid nitrogen
  • Nonsweating
  • Impervious to moisture and odors
  • Expanded polymer foam construction provides chemical resistance
  • Unbreakable under normal use conditions
  • Flared edge for easy carrying
  • Lid can be cut to make openings for thermometers, cooling coils, flasks, etc.
  • Available in two sizes: 2.5L buckets measure 22.2cm dia. at rim x 12.0cmH (8.75 x 4.75 in.); 4.0L buckets measure 23.5cm dia. at rim x 20.1cmH (9.25 x 7.9 in.)
  • Round floating racks available separately for 1.5mL and 15mL tubes

Specifications

Specifications

-196°C to +93°C
PVC
20.1 cm
Rim: 23.5 cm
Ideal for storing and transporting temperature sensitive samples in Ice, Alcohol Slurries, Water baths and more
Green
Ice Bucket with Lid
7.94 in.
4 L
Green, With Lid Dia. x H: 23.5 x 20.1cm (9.25 x 7.94 in.)
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit