Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Magic Touch™ Iceware Ice Buckets Available on GSA/VA Contract for Federal Government customers only.

Lightweight ice buckets have excellent insulating properties for keeping temperature sensitive samples in an optimal environment

Manufacturer:  Bel-Art™ M188484002

 View more versions of this product

Catalog No. 11-676


  Check Availability
Add to cart

Specifications

Description

  • Temperature range: -196° to +100°C (-321° to +212°F)
  • Use with ice, dry ice, dry ice alcohol slurries, or liquid nitrogen
  • Nonsweating
  • Impervious to moisture and odors
  • Expanded polymer foam construction provides chemical resistance
  • Unbreakable under normal use conditions
  • Flared edge for easy carrying
  • Lid can be cut to make openings for thermometers, cooling coils, flasks, etc.
  • Available in two sizes: 2.5L buckets measure 22.2cm dia. at rim x 12.0cmH (8.75 x 4.75 in.); 4.0L buckets measure 21.5cm dia. at rim x 17.0cmH (8.5 x 6.7 in.)
  • Round floating racks available separately for 1.5mL and 15mL tubes

Description & Specifications

Specifications

Black
7 in.
Ice bucke with lid
PVC
-196 to 93°C
17.8cm
4L
Ideal for storing and transporting temperature sensitive samples in Ice, Alcohol Slurries, Water baths and more
-321 to 200°F
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit