Bel-Art™ SP Scienceware™ Magic Touch™ Iceware Ice Buckets

Lightweight ice buckets have excellent insulating properties for keeping temperature sensitive samples in an optimal environment

Manufacturer: Bel-Art™ M188484003

 View more versions of this product

Catalog No. 11-676-36

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 

  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Capacity (Metric) 4L
    Product Type Handy Ice Bucket w/Lid
    For Use With (Equipment) 1.5 and 15mL tube
    For Use With (Application) Store and transport temperature sensitive samples in Ice, Alcohol Slurries, Water baths and more
    Material PVC
    Temperature Range (English) -321 to 200°F
    Temperature Range (Metric) -196 to 93°C
    Color Red
    Height (Metric) 17.8cm
    Height (English) 7 in.

    Lightweight ice buckets have excellent insulating properties for keeping temperature sensitive samples in an optimal environment

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit