Bel-Art™ SP Scienceware™ Magic Touch™ Iceware Ice Buckets

Lightweight ice buckets have excellent insulating properties for keeping temperature sensitive samples in an optimal environment

Manufacturer: Bel-Art™ M188482001

 View more versions of this product

Catalog No. 11-676-70

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 2.5L
    Product Type Ice bucke with lid
    For Use With (Equipment) 1.5 and 15mL tube
    For Use With (Application) Ideal for storing and transporting temperature sensitive samples in Ice, Alcohol Slurries, Water baths and more
    Material PVC
    Temperature Range (English) -321 to 200°F
    Temperature Range (Metric) -196 to 93°C
    Color Blue
    Height (Metric) 12.7cm
    Height (English) 5 in.

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit