Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Magic Touch™ Icewares Rectangular Floating Tube Racks

Fit neatly inside Magic Touch Ice Pans which have excellent insulating properties for keeping temperature sensitive samples in an optimal environment

Manufacturer:  Bel-Art™ M188480112

 View more versions of this product

Catalog No. 11-675-143

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Tubes are easy to insert
  • Expanded polymer foam holds tubes secure; allows them to come out easily when needed
  • Float in water, dry ice alcohol slurries or liquid nitrogen
  • Temperature range: -196° to +100°C (-321° to +212°F)
  • Chemical resistant
  • Impervious to moisture and odors
  • Unbreakable under normal use conditions
  • Fit in 4.0 (1 rack) and 9.0L (3 racks) Magic Touch Ice Pans

Thin Rectangular Racks

  • Thickness, 0.375 in.
  • Hold up to 36 x 1.5mL microcentrifuge tubes
Thick Rectangular Racks
  • Thickness, 0.625 in.
  • Hold up to 24 x 15mL conical tubes or 14mL Falcon™ tubes

Specifications

Specifications

No
9.25 x 4.25 in. (23.5 x 10.8cm)
23.5cm
36
10.8cm
Black
9.25 in.
Polymer Foam
4.25 in.
Rack, Tube
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit