Bel-Art™ SP Scienceware™ Magic Touch™ Icewares Rectangular Floating Tube Racks

Fit neatly inside Magic Touch Ice Pans which have excellent insulating properties for keeping temperature sensitive samples in an optimal environment

Manufacturer: Bel-Art™ M188480114

 View more versions of this product

Catalog No. 11-675-145

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Length (Metric) 23.5cm
    Width (English) 4.25 in.
    Width (Metric) 10.8cm
    Dimensions (L x W) 9.25 x 4.25 in. (23.5 x 10.8cm)
    Autoclavable No
    Type Rack, Tube
    Length (English) 9.25 in.
    Material Polyvinyl Chloride
    Positions 36.0,36.0
    Product Type Rack, Tube
    Color Green

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit