Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Magic Touch™ Icewares Round Floating Tube Racks

Excellent insulating properties for keeping temperature sensitive samples in an optimal environment

Manufacturer:  Bel-Art™ M188480023

 View more versions of this product

Catalog No. 11-675-61

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Tubes are easy to insert
  • Expanded polymer foam holds tubes secure; allows them to come out easily when needed
  • Float in water, dry ice alcohol slurries or liquid nitrogen
  • Temperature range: -196° to +100°C (-321° to +212°F)
  • Chemical resistant
  • Impervious to moisture and odors
  • Unbreakable under normal use conditions
  • Fit in either the 2.5 or 4.0 liter Magic Touch Ice Buckets
  • Thin Round Test Tube Racks

    • Thickness 0.375 in. (1cm)
    • Hold up to 44 x 1.5mL microcentrifuge tubes
    Thick Round Test Tube Racks
    • Thickness 0.625 in. (1.7cm)
    • Hold up to 30 x 15mL conical or 30 x 14mL Falcon™ tubes

Specifications

Specifications

No
Polymer Foam
Rack, Tube
Red
30
Documents
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit