Bel-Art™ SP Scienceware™ Magic Touch™ Insulated Lab Pans

Keep temperature sensitive samples in an optimal environment. Bel Art™ SP Scienceware™ Magic Touch™ Insulated Lab Pans are the lightest icewares on the market.

Manufacturer: Bel-Art™ M188481103

 View more versions of this product

Catalog No. 11-675-130

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Width (English) 6 in.
    Capacity (Metric) 1L
    Product Type Mini Lab Ice Pan
    Width (Metric) 15.2cm
    Dimensions (L x W x H) 6 x 6 x 3 in. (15.2 x 15.2 x 7.6cm)
    For Use With (Application) Ideal for storing and transporting temperature sensitive samples in Ice, Alcohol Slurries, Water baths and more
    Material Polymer Foam
    Temperature Range (English) -320.8 to 199.4°F
    Temperature Range (Metric) -196 to 93°C
    Color Red
    Height (English) 3 in.
    Length (Metric) 15.2cm
    Length (English) 6 in.
    Height (Metric) 7.6cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit