Bel-Art™ SP Scienceware™ Mercury Collector Available on GSA/VA Contract for Federal Government customers only.

Captures spilled mercury beads quickly and conveniently. SP Scienceware™ Mercury Collector holds 125ml of mercury.

Manufacturer: Bel-Art™ F362510000

 View more versions of this product

Catalog No. 22-099218

  Check Availability
Add to Cart

    Specifications

    For Use With (Application) For mercury spill clean up
    Capacity (Metric) 125ml
    Color White
    Includes Jar, perforated plate, lid with attached foam pad
    Product Type Replacement Pad
    Height (English) 1.88 in.
    Height (Metric) 4.77cm

     

    • Lid features “absorbent” foam pad on interior surface
    • Replacement foam pad available
    • Dispose of mercury by approved disposal method

     

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit