Bel-Art™ SP Scienceware™ Micro-Mill™ Grinder Available on GSA/VA Contract for Federal Government customers only.

For rapid, high-speed grinding of small samples from 20 to 50mL

Manufacturer: Bel-Art™ H372500000

 View more versions of this product

Catalog No. 22-395517

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 0.69 to 1.69 oz.
    Capacity (Metric) 20 to 50mL
    Certifications/Compliance CE
    Depth (English) 1 in.
    Depth (Metric) 2.54cm
    Diameter (English) Outside 2.1 in.
    For Use With (Application) Ideal for processing minerals, pharmaceuticals, pigment blends and other solid samples
    Horsepower 0.5
    Includes Unit and standard 6 ft. three-wire cord and grounded plug, Stainless Steel blades/grinding chamber and momental hold-down switch, tubing connections, Methanol/dry ice slurry or liquid Nitrogen, non-skid Rubber feet
    Length (English) 5.5 in.
    Length (Metric) 14cm
    Material Stainless Steel, Aluminum, Epoxy finish
    Speed 12000rpm
    Watts 150w
    Width (Metric) 18cm
    Capacity 0.69 to 1.69 oz., 20 to 50mL
    Diameter (Metric) Outside 5.3cm
    Dimensions (L x W x H) 5.5 x 7 x 11 in. (14 x 18 x 28cm)
    Electrical Requirements 115V 60Hz
    Height (English) 11 in.
    Height (Metric) 28cm
    Width (English) 7 in.
    Hertz 60Hz
    Voltage 115V

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit