Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Micro-Mill™ Grinder

For rapid, high-speed grinding of small samples from 20 to 50mL

Supplier:  Bel-Art™ H372540000

 View more versions of this product

Catalog No. 08-336

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Includes: Unit and standard 6 ft. (1.8m) three-wire cord and grounded plug; stainless-steel or hard-faced blades

Description

Description

Stainless-steel or hard-faced blade rotates up to 12,000rpm to grind wide range of samples, including rocks, minerals, bone, muscle tissue, plant matter, ceramics, glass, grain, kaolinites, pharmaceuticals, plastics, and seeds.

  • High torque, 0.2hp (150w) motor delivers 30 oz.-in. (2.2kg-cm) torque at 12,000rpm
  • Operates only when cover is latched to provide safety and prevent sample loss
  • Built-in heat exchangers maintain temperature
  • Control panel features overload protection, reset button, and pilot light
  • Stainless-steel chamber is 2.13 dia. × 1 in. deep (54 × 25mm) inside an aluminum housing with an epoxy finish and nonskid rubber feet
  • Housing and cover each have 0.25 in. (6mm) tubing connection for circulating water, methanol/dry ice liquid, or liquid nitrogen

  • Cover, grinding assembly and milling blade head are removable for cleaning
  • Suitable for use in grinding samples including bauxite, fertilizer, frozen tissue, pharmaceuticals and more

Order Info

Overall dimensions: 5.5L × 7W × 11 in.H (14 × 18 × 28cm); grinding chamber: 2.13 in. dia. × 1 in.D (54 × 25mm); Shipping weight: 14 lb. (6.4 kg). Replacement blades are available separately (see 08-335-2 and 08-335-4).

Certifications

CE Marked

Specifications

Specifications

0.69 to 1.69 oz.
CE
2.54 cm
5.3 cm
115 V, 60 Hz
11 in.
60 Hz
Unit and standard 6 ft. three-wire cord and grounded plug, hard stellite-faced blade/grinding chamber and timer, tubing connections, Methanol/dry ice slurry or liquid Nitrogen, non-skid Rubber feet
14 cm
12,000 rpm
150 W
18 cm
20 to 50 mL
1 in.
2.1 in.
5.5 x 7 x 11 in. (14 x 18 x 28 cm)
Ideal for processing minerals, pharmaceuticals, pigment blends and other solid samples
28 cm
0.2
5.5 in.
Hard stellite-faced, Aluminum, Epoxy finish
115 V
7 in.
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit