Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Micro-Mill™ Grinder
GSA_VA

For rapid, high-speed grinding of small samples from 20 to 50mL

$4286.00 - $5075.00

Specifications

Capacity (English) 0.69 to 1.69 oz.
Capacity (Metric) 20 to 50 mL
Certifications/Compliance CE
Depth (English) 1 in.
Depth (Metric) 2.54 cm
View More Specs

Includes: Unit and standard 6 ft. (1.8m) three-wire cord and grounded plug; stainless-steel or hard-faced blades

Products 3
Catalog Number Mfr. No. Includes Material Price Quantity & Availability  
Catalog Number Mfr. No. Includes Material Price Quantity & Availability  
08-335
GSA_VA
View Documents
Bel-Art™
H372520000
Unit and standard 6 ft. three-wire cord and grounded plug, Stainless Steel, electrical timer, tubing connections, Methanol/dry ice slurry or liquid Nitrogen, non-skid Rubber feet Stainless Steel, Aluminum, Epoxy finish
Each for $4,286.00
Add to cart
 
08-336
View Documents
Bel-Art™
H372540000
Unit and standard 6 ft. three-wire cord and grounded plug, hard stellite-faced blade/grinding chamber and timer, tubing connections, Methanol/dry ice slurry or liquid Nitrogen, non-skid Rubber feet Hard stellite-faced, Aluminum, Epoxy finish
Each for $5,075.00
Add to cart
 
22-395517
Accessories View Documents
Bel-Art™
H372500000
Unit and standard 6 ft. three-wire cord and grounded plug, Stainless Steel blades/grinding chamber and momental hold-down switch, tubing connections, Methanol/dry ice slurry or liquid Nitrogen, non-skid Rubber feet Stainless Steel, Aluminum, Epoxy finish This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

Stainless-steel or hard-faced blade rotates up to 12,000rpm to grind wide range of samples, including rocks, minerals, bone, muscle tissue, plant matter, ceramics, glass, grain, kaolinites, pharmaceuticals, plastics, and seeds.

  • High torque, 0.2hp (150w) motor delivers 30 oz.-in. (2.2kg-cm) torque at 12,000rpm
  • Operates only when cover is latched to provide safety and prevent sample loss
  • Built-in heat exchangers maintain temperature
  • Control panel features overload protection, reset button, and pilot light
  • Stainless-steel chamber is 2.13 dia. × 1 in. deep (54 × 25mm) inside an aluminum housing with an epoxy finish and nonskid rubber feet
  • Housing and cover each have 0.25 in. (6mm) tubing connection for circulating water, methanol/dry ice liquid, or liquid nitrogen

  • Cover, grinding assembly and milling blade head are removable for cleaning
  • Suitable for use in grinding samples including bauxite, fertilizer, frozen tissue, pharmaceuticals and more

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Order Info

Overall dimensions: 5.5L × 7W × 11 in.H (14 × 18 × 28cm); grinding chamber: 2.13 in. dia. × 1 in.D (54 × 25mm); Shipping weight: 14 lb. (6.4 kg). Replacement blades are available separately (see 08-335-2 and 08-335-4).

Certifications

CE Marked

Specifications

Specifications

0.69 to 1.69 oz.
CE
2.54 cm
5.3 cm
115 V, 60 Hz
11 in.
60 Hz
14 cm
115 V
7 in.
20 to 50 mL
1 in.
2.1 in.
5.5 x 7 x 11 in. (14 x 18 x 28 cm)
Ideal for processing minerals, pharmaceuticals, pigment blends and other solid samples
28 cm
5.5 in.
12,000 rpm
150 W
18 cm
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit