Bel-Art™ SP Scienceware™ Minipet™ Pipettors Available on GSA/VA Contract for Federal Government customers only.

The chemical resistance of PTFE resin in a self-filling, syringe-type repetitive dispenser

Manufacturer: Bel-Art™ F379000010

 View more versions of this product

Catalog No. 13-689-135A

  Check Availability
Add to Cart

    Specifications

    Accuracy ±0.5%
    Autoclavable Yes
    Includes PTFE 3-way check valve Teflon-coated plunger, ergonomic Polypropylene handle,PTFE 3-way check valve Teflon-coated plunger, ergonomic Polypropylene handle
    Increments 0.1mL
    Number of Channels 1
    Volume (Metric) 1mL
    Operation Manual

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit