Bel-Art™ SP Scienceware™ Modular Ultra-Low Five-Box Freezer Racks

Link together side-by-side or can be securely stacked for horizontal and vertical storage.

Manufacturer: Bel-Art™ H189920032

 View more versions of this product

Catalog No. 14-100-155

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W x H) 68.6 x 15.2 x 8.9cm (27 x 6 x 3.5 in.)
    For Use With (Equipment) Ultra low freezers,Ultra low freezers
    Product Type Ultra Low 5 Box Freezer Rack
    Color Green,Green
    Quantity Each
    Length (English) 27 in.
    Length (Metric) 68.6cm
    Type Ultra Low 5 Box Freezer Rack
    Height (English) 3.5 in.
    Height (Metric) 8.9cm
    Holds 5 freezer boxes up to 5.25 x 5.25 x 2 in. H
    Material Rack: Epoxy coated steel; Clip: Polypropylene; Pull out drawer: High impact polystyrene
    Width (English) 6 in.
    Width (Metric) 15.2cm

    • Configured to customize freezer space
    • Includes pull out drawer for easy sample retrieval even from back of freezer
    • Each lightweight, wire formed rack holds 5 freezer boxes up to 5.25 x 5.25 x 2 in. H
    • Available in 4 colors for easy sample identification
    • Top cover provides flat shelf space for additional storage

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit