Bel-Art™ SP Scienceware™ NMR Sample Tube Rack

For organizing and protecting 3 or 5mm O.D. thin-walled Nuclear Magnetic Resonance tubes.

Manufacturer: Bel-Art™ F188540003

 View more versions of this product

Catalog No. 11-391-60

  Check Availability
Add to Cart

    Specifications

    Array 6 x 12
    Diameter (Metric) Outer 3mm
    For Use With (Application) Organizing and protecting thin-walled Nuclear Magnetic Resonance tubes.
    Autoclavable Yes
    Height (English) 8.75 in.
    Height (Metric) 22cm
    Holds 72 tubes
    Length (English) 8.375 in.
    Length (Metric) 21cm
    Product Type NMR Sample Tube Rack
    Width (English) 4.5 in.
    Color White
    Width (Metric) 11cm
    Material Polypropylene,Polypropylene

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit