Bel-Art™ SP Scienceware™ No-Wire™ Bottle and Vial Racks Available on GSA/VA Contract for Federal Government customers only.

Offered in 5 grid configurations. Bel Art™ SP Scienceware™ No-Wire™ Bottle and Vial Racks fits most small vials and bottles.

Manufacturer: Bel-Art™ F185140020

 View more versions of this product

Catalog No. 14-791-5C

  Check Availability
Add to Cart

    Specifications

    Height (Metric) 4.3cm,4.3cm
    Length (English) 5 in.
    Length (Metric) 13cm
    Positions 20.0,20.0
    Width (English) 4 in.
    Width (Metric) 11cm
    Dimensions (L x W x H) 5 x 4 x 1.7 in. (13 x 11 x 4.3cm)
    Autoclavable No,No
    Height (English) 1.7 in.,1.7 in.
    Holds 20mm Vials,20mm Vials
    Material Polypropylene
    Product Type Rack, Bottle

    • Small enough to hold in one hand
    • Submersible
    • Autoclavable and chemical-resistant
    • Dimensions (L x W x H): 5 x 4 x 1.7 in. (13 x 11 x 4.3cm)
    • Ship flat but assemble quickly and easily

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit