Bel-Art™ SP Scienceware™ No-Wire™ Grip Racks

Test tubes “hang in there” in any position, even inverted

Manufacturer: Bel-Art™ F187490000

 View more versions of this product

Catalog No. 14-791-9A

  Check Availability
Add to Cart

    Specifications

    Length (Metric) 24.8cm
    Width (English) 4.12 in.
    Width (Metric) 10.5cm
    Length (English) 9.75 in.
    Dimensions (L x W x H) 9.75 x 4.12 x 2.75 in. (24.8 x 10.5 x 7cm)
    Autoclavable Yes
    Height (Metric) 7cm
    Height (English) 2.75 in.
    Type Grip Rack
    Holds 10 to 13mm Tubes
    Positions 90.0,90.0
    Material Polypropylene
    Product Type Grip Rack
    Tube Size 10 to 13mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit