Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ No-Wire™ Microcentrifuge Tube Racks

Open sides optimize use in crushed ice or water baths

$60.80

Specifications

Autoclavable Autoclavable
Dimensions (L x W x H) 5.08 x 4.15 x 1.7 in. (12.8 x 10.5 x 4.3cm)
Material Polypropylene
Type Microcentrifuge Tube Rack
Quantity 8/Cs.
View More Specs

Products 2
Catalog Number Mfr. No. Positions Holds Price Quantity & Availability  
Catalog Number Mfr. No. Positions Holds Price Quantity & Availability  
14-791-5G
View Documents
Bel-Art™
F188380005
63 Tubes (0.5 mL)
Each for $60.80
Case of 8 EA for $393.50
Add to cart
 
14-791-5H
View Documents
Bel-Art™
F188380015
42 Tubes (1.5 mL)
Each for $60.80
Case of 8 EA for $393.50
Add to cart
 
Description

Description

  • Molded polypropylene racks sink in water bath and will not tilt
  • Stackable compact size conserves valuable space
  • Autoclavable at 121°C (250°F)
  • Racks are shipped flat: easy-to-assemble

Order Info

Available in two sizes to accommodate most popular tube sizes. Dimensions (L x W x H): 5 × 4 × 1.7 in. (13 × 11 × 4.3cm)

Specifications

Specifications

Autoclavable
Polypropylene
8/Cs.
5.08 x 4.15 x 1.7 in. (12.8 x 10.5 x 4.3cm)
Microcentrifuge Tube Rack
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit