Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ No-Wire™ Test Tube Racks
Molded of a special blend of polypropylene to sink in a water bath and maintain stability in agitated water.
Manufacturer: Bel-Art™ F187470000/EMD
Description
- Autoclavable, submersible, stackable, color-coded and space-saving because they can store flat
- End plate for labeling
- Numbered and lettered rows
- Dimensions: 9.7 x 4.1 x 2.5 in. (24.6 x 10.4 x 6.4cm)
Specifications
Autoclavable | |
13 mm | |
2.51 in. | |
Tubes (10 to 13 mm) | |
24.6 cm | |
90 | |
4.1 in. |
Blue | |
9.7 x 4.1 x 2.5 in. (24.6 x 10.4 x 6.4cm) | |
6.4 cm | |
9.7 in. | |
Polypropylene | |
Tube Rack | |
10.4 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title