Bel-Art™ SP Scienceware™ Octagon Spinbar™ Magnetic Stir Bars in Colors Available on GSA/VA Contract for Federal Government customers only.

Registered ISO 9001:2008. SP Scienceware™ Octagon Spinbar™ Magnetic Stir Bars in Colors are the most commonly used shape.

Manufacturer: Bel-Art™ F371630000

 View more versions of this product

Catalog No. 22-068106

  Check Availability
Add to Cart

    Specifications

    Shape Octagon
    Diameter (English) 0.31 in.
    Length (English) 1 in.
    Diameter (Metric) 8mm
    Length (Metric) 25.4mm
    Case Quantity 20
    Coating PTFE
    Color Red, Yellow, Blue
    Material Magnet
    Product Type Stir Bar

     

    • PTFE-coated
    • With pivot ring
    • Assorted sizes and colors

     

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit